Motion
130-100WM/L
Cabaret Parade and Uniform Glove - L or Size 9 Size, No Coating Coated, Slip-On Cuff, Cotton Material
Mi Item #03493796
MFR #130-100WM/L
Price$3.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cabaret Parade and Uniform Glove - L or Size 9 Size, No Coating Coated, Slip-On Cuff, Cotton Material
Mi Item #03493796
MFR #130-100WM/L

Mfr description
130-100WM/L CABARET 100% COTTON
  • Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
  • Three lines of raised stitching on back
  • Open cuff allows for easy on and off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.33/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    50 cm
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
  • Anti Slip Grip
    No
  • Application
    Hospitality, Public Safety, Military
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Open
  • Cuff Type
    Slip-On
  • Description
    Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
  • Description Keyword
    Parade Gloves
  • Duty Type
    Light Duty
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Full Fashion Pattern
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    6116.92.8800
  • Industry Use
    Hospitality, Public Safety, Military
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Cotton
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    130-100 WM/L
  • Manufacturer Upc Number
    616314053702
  • Material
    Cotton
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    Cabaret
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Cabaret
  • Spec Sheet
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Set-In
  • Thumb Type
    Set-In
  • Type
    Knit
  • UPC_NO
    616314053702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)