Overview
Mfr description
130-100WM/S CABARET 100% COTTON
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- Three lines of raised stitching on back
- Open cuff allows for easy on and off
Specifications
- Glove SizeS or Size 7
- SizeS
- MaterialCotton
- Material TypeDress Gloves
- Coating CoverageUncoated
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeSlip-On
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorWhite
- Hand TypePair
- Lining SeamsSeamless Lining
- Coating MaterialNo Coating
- Length
- Manufacturer Upc Number616314053726
- DescriptionUsed for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
- Spec Sheet
- Product LineCabaret
- Additional DetailsUsed for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
- Description KeywordParade Gloves
- UPC_NO616314053726
- Cuff StyleOpen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data