Motion
130-100WMPD/M
100% Cotton Dress Glove, Dotted Palm with Raised Stitching on Back - Open Cuff
MI ITEM #03493806
MFR #130-100WMPD/M
List Price$3.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100% Cotton Dress Glove, Dotted Palm with Raised Stitching on Back - Open Cuff
MI ITEM #03493806
MFR #130-100WMPD/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.79/pr for your price

Overview

Mfr description
130-100WMPD/M CABARET 100% COTTON
  • Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
  • Three lines of raised stitching on back
  • Open cuff allows for easy on and off
  • Dotted palm for an enhanced grip

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Palm & Fingers
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Coating Material
    Plastic
  • Length
  • Manufacturer Upc Number
    616314053788
  • Description
    Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
  • Spec Sheet
  • Product Line
    Cabaret
  • Additional Details
    Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
  • Description Keyword
    Parade Gloves
  • UPC_NO
    616314053788
  • Cuff Style
    Open

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text