Motion
130-650WM
Cabaret Parade and Uniform Glove - One Size Fits All Size, No Coating Coated, Snap Closure Cuff, Nylon Material
Mi Item #03493820
MFR #130-650WM
Price$6.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cabaret Parade and Uniform Glove - One Size Fits All Size, No Coating Coated, Snap Closure Cuff, Nylon Material
Mi Item #03493820
MFR #130-650WM

Mfr description
130-650WM CABARET 100% WHITE STRETCH
  • Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
  • Three lines of raised stitching on back
  • Snap cuff closure for better fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.06/pr

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    48 cm
  • Men'S Size
    M
  • Size
    MENS

Details

  • Additional Details
    Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
  • Application
    Police, Firemen, Waiters, Marching Bands, Military, Pallbearers, Hotels, Restaurants, General Catering
  • Back Material
    Stretch Nylon
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Type
    Snap Closure
  • Description
    Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
  • Description Keyword
    Parade Gloves
  • Finger Coverage
    Full
  • Glove Pattern
    Full Fashion Pattern
  • Hand Type
    Pair
  • Industry Use
    Police, Firemen, Waiters, Marching Bands, Military, Pallbearers, Hotels, Restaurants, General Catering
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Stretch Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamed
  • Manufacturer Catalog Number
    130-650 WM
  • Manufacturer Upc Number
    616314053672
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Product Line
    Cabaret
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Cabaret
  • Spec Sheet
  • Thumb Style
    Set-In
  • Thumb Type
    Set-In
  • UPC_NO
    616314053672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)