Motion
147-00-11/10
Novax® Novax Rubber Insulating Gloves - Size 10, Latex, Beaded Cuff, 43 cm Long, Class Number: 00
Mi Item #03493835
MFR #147-00-11/10
Price$82.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novax® Novax Rubber Insulating Gloves - Size 10, Latex, Beaded Cuff, 43 cm Long, Class Number: 00
Mi Item #03493835
MFR #147-00-11/10

Mfr description
147-00-11/10 ELECTRICAL RATED GLOVES
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.39/each

Specifications

Dimensions

  • Glove Size
    10
  • Length  
    43 cm
  • Size
    10

Details

  • AC Maximum Use Voltage
    500 V
  • AC Test Voltage
    2500 V
  • Class Number
    00
  • Color
    Orange
  • Cuff Type
    Beaded
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Gloves
  • Hand Type
    Pair
  • Material
    Latex
  • Product Line
    Novax
  • Standards Met
    ANSI/ASTM D120, NFPA 70E
  • Type
    Insulating Glove
  • UPC_NO
    616314038044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)