Motion
147-2-14/11
Class 2 Rubber Insulating Glove with Straight Cuff - 14"
MI ITEM #03493848
MFR #147-2-14/11
Your Price$254.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class 2 Rubber Insulating Glove with Straight Cuff - 14"
MI ITEM #03493848
MFR #147-2-14/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$254.07/each(List $292.19)

Overview

Mfr description
147-2-14/11 ELECTRICAL RATED GLOVES
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection

Specifications

  • Glove Size
    11
  • Type
    Insulating Glove
  • Class Number
    2
  • Length
  • Color
    Orange
  • Hand Type
    Pair
  • Material
    Latex
  • Cuff Type
    Beaded
  • Standards Met
    ANSI/ASTM D120, NFPA 70E
  • AC Maximum Use Voltage
    17000 V
  • AC Test Voltage
    20000 V
  • Product Line
    Novax
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Gloves
  • UPC_NO
    616314038174
  • Size
    11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text