Motion
147-SK-00/11-KIT

PIP PROTECTIVE IND.PROD.
147-SK-00/11-KIT

Class 00 Electrical Safety Kit
MI ITEM #03493852
MFR #147-SK-00/11-KIT
Your Price$167.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
147-SK-00/11-KIT

Class 00 Electrical Safety Kit
MI ITEM #03493852
MFR #147-SK-00/11-KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.35/each(List $192.46)

Overview

Mfr description
147-SK-00-11 ESP KIT, CLASS 00
  • 1 pair ESP Gloves-Orange(147-00-11)
  • 1 pair Goatskin Protectors (148-1000)
  • 11-inch Nylon Glove Bag (148-2136)

Specifications

  • Glove Size
    11
  • Type
    Insulating Glove & Protector Kit
  • Class Number
    00
  • Length
  • Color
    Orange
  • Hand Type
    Pair
  • Material
    Latex/Leather
  • Cuff Type
    Straight
  • Product Line
    Novax
  • Description
    Class 00 Electrical Safety Kit
  • Description Keyword
    Insulating Glove Kit
  • UPC_NO
    616314175060
  • Size
    11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought