Overview
Mfr description
147-SK-00-9 ESP KIT, CLASS 00 ,SIZE 9
- 1 pair ESP Gloves-Orange(147-00-11)
- 1 pair Goatskin Protectors (148-1000)
- 11-inch Nylon Glove Bag (148-2136)
Specifications
- Glove Size9
- TypeInsulating Glove & Protector Kit
- Class Number00
- Length
- ColorOrange
- Hand TypePair
- MaterialLatex/Leather
- Cuff TypeStraight
- Product LineNovax
- DescriptionClass 00 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314046094
- Size9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data