Motion
147-SK-0/8-KIT
Class 0 Electrical Safety Kit
Mi Item #03493857
MFR #147-SK-0/8-KIT
Price$179.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class 0 Electrical Safety Kit
Mi Item #03493857
MFR #147-SK-0/8-KIT

Mfr description
147-SK-0-8 ESP KIT, CLASS 0, SIZE 8
  • 1 pair ESP Gloves-Orange(147-0-11)
  • 1 pair Goatskin Protectors (148-1000)
  • 11-inch Nylon Glove Bag (148-2136)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.18/each

Specifications

Dimensions

  • Glove Size
    8
  • Length  
    11 in
  • Size
    8

Details

  • Class Number
    0
  • Color
    Orange
  • Cuff Type
    Straight
  • Description
    Class 0 Electrical Safety Kit
  • Description Keyword
    Insulating Glove Kit
  • Hand Type
    Pair
  • Material
    Latex/Leather
  • Product Line
    Novax
  • Type
    Insulating Glove & Protector Kit
  • UPC_NO
    616314046124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)