Overview
Mfr description
147-SK-1-8 ESP KIT, CLASS 1, SIZE 8
- 1 pair ESP Gloves-Orange(147-1-14)
- 1 pair Goatskin Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)
Specifications
- Glove Size8
- TypeInsulating Glove & Protector Kit
- Class Number1
- Length
- ColorOrange
- Hand TypePair
- MaterialLatex/Leather
- Cuff TypeStraight
- Product LineNovax
- DescriptionClass 1 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314173226
- Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data