Motion
147-SK-1/9-KIT
Novax® Novax 14-inch Glove Kit - Size 9, Latex/Leather, Straight Cuff, 14 in Long, Class Number: 1
Mi Item #03493862
MFR #147-SK-1/9-KIT
Price$255.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novax® Novax 14-inch Glove Kit - Size 9, Latex/Leather, Straight Cuff, 14 in Long, Class Number: 1
Mi Item #03493862
MFR #147-SK-1/9-KIT

Mfr description
147-SK-1-9 ESP KIT, CLASS 1, SIZE 9
  • 1 pair ESP Gloves-Orange(147-1-14)
  • 1 pair Goatskin Protectors (148-4000)
  • 14-inch Nylon Glove Bag (148-2142)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.38/each

Specifications

Dimensions

  • Glove Size
    9
  • Length  
    14 in
  • Size
    9

Details

  • Class Number
    1
  • Color
    Orange
  • Cuff Type
    Straight
  • Description
    Class 1 Electrical Safety Kit
  • Description Keyword
    Insulating Glove Kit
  • Hand Type
    Pair
  • Material
    Latex/Leather
  • Product Line
    Novax
  • Type
    Insulating Glove & Protector Kit
  • UPC_NO
    616314173233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)