Overview
Mfr description
147-SK-2-10 ESP KIT, CLASS 2, SIZE 10
- 1 pair ESP Gloves-Orange(147-2-14)
- 1 pair Goatskin Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)
Specifications
- Glove Size10
- TypeInsulating Glove & Protector Kit
- Class Number2
- Length
- ColorOrange
- Hand TypePair
- MaterialLatex/Leather
- Product LineNovax
- DescriptionClass 2 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314173240
- Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data