Motion
148-1000/11
Top Grain Goatskin Leather Protector for Novax® Gloves - Driver's Style
Mi Item #03493868
MFR #148-1000/11
Price$24.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Goatskin Leather Protector for Novax® Gloves - Driver's Style
Mi Item #03493868
MFR #148-1000/11

Mfr description
148-1000/11 TOP GRAIN GOATSKIN LEATHER
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.23/each

Specifications

Dimensions

  • Glove Size
    11
  • Length  
    43.5 cm
  • Size
    11

Details

  • AC Maximum Use Voltage
    1000 V
  • Class Number
    00-0
  • Color
    Natural
  • Cuff Type
    Slip-On
  • Description
    For use with Class 00-0 rubber insulating Novax® gloves. A leather protector is only to be used for mechanical protection for rubber insulating gloves. Not to be used for electrical protection per ASTM F696-06 (2011) standard.
  • Description Keyword
    Glove Protection
  • Hand Type
    Pair
  • Material
    Goatskin Leather
  • Product Line
    Novax
  • Split Or Grain Leather
    Grain
  • Type
    Leather Protector
  • UPC_NO
    616314045585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)