Motion
148-2142
Glove Accessories - Glove Bag, Nylon, OS, 54 cm, Black, For use with Rubber Insulating Gloves
Mi Item #03493872
MFR #148-2142
Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessories - Glove Bag, Nylon, OS, 54 cm, Black, For use with Rubber Insulating Gloves
Mi Item #03493872
MFR #148-2142

Mfr description
148-2142 PROTECTIVE BAG FOR NOVAX RUB
  • Light weight with plastic hook for mounting
  • Snap closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.85/each

Specifications

Dimensions

  • Compatible Glove Length
    14 in
  • Length
    54 cm
  • Size
    OS

Details

  • Color
    Black
  • Colors
    Black
  • Description
    Used for storing and carrying Novax® rubber insulating gloves. Standard for electrical work in the industrial industry.
  • Description Keyword
    Glove Accessories
  • For Use With
    Rubber Insulating Gloves
  • Manufacturer Upc Number
    616314045097
  • Material
    Nylon
  • Product Line
    Novax
  • Type
    Glove Bag
  • UPC_NO
    616314045097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)