Motion
17-D200/M
Seamless Knit Dyneema® Glove - Light Weight
MI ITEM #03493878
MFR #17-D200/M
Your Price$12.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Dyneema® Glove - Light Weight
MI ITEM #03493878
MFR #17-D200/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.01/pr(List $13.81)

Overview

Mfr description
17-D200/M DYNEEMA GLOVES
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Light weight Dyneema® shell provides excellent dexterity, tactile sensitivity and cut resistance
  • Excellent for use as a glove liner
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Coating
    Uncoated
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13
  • Liner/Shell Material
    Dyneema
  • Length
    30.48 cm
  • En 388 Cut Resistance Level
    3
  • Description
    Ideal for food processing. Can also be used as glove liners.
  • Standards Met
    21 CFR 170-199, ASTM F 1790-04
  • UPC_NO
    616314036798
  • Manufacturer Upc Number
    616314036798
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Type
    Cut Resistant
  • Construction Description
    Seamless Knit
  • Liner Material
    Dyneema
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Additional Details
    Ideal for food processing. Can also be used as glove liners.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought