Motion
17-D350/S
Kut-Gard® Glove made with Dyneema - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #03493890
MFR #17-D350/S
Price$42.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Glove made with Dyneema - Size S or Size 7, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #03493890
MFR #17-D350/S

Mfr description
17-D350/S DYNEEMA GLOVES
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Heavy weight Dyneema® shell provides excellent dexterity, tactile sensitivity and cut resistance
  • Excellent for use as a glove liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.09/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    45.7 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Ideal for food processing. Can also be used as glove liners.
  • Ansi Isea Cut Resistance Level
    Level 3
  • Coating
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    White
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for food processing. Can also be used as glove liners.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Cut Resistance Level
    4
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Liner Material
    Dyneema
  • Liner/Shell Material
    Dyneema
  • Manufacturer Catalog Number
    17-D350/S
  • Manufacturer Upc Number
    616314036910
  • Product Types
    Safety Gloves
  • Spec Sheet
  • Standards Met
    21 CFR 170-199, ASTM F 1790-04
  • Type
    Cut Resistant
  • UPC_NO
    616314036910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)