Motion
18-570/M
Seamless Knit Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers
MI ITEM #03493905
MFR #18-570/M
Price$15.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers
MI ITEM #03493905
MFR #18-570/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.15/pr

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    47 cm
  • Size
    M

Details

  • Additional Details
    Designed and developed as a breathable cut resistant glove, MaxiCut® combines cut protection with comfort, flexibility and dexterity for dry environments.
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Cuff Type
    Knitwrist
  • Description
    Designed and developed as a breathable cut resistant glove, MaxiCut® combines cut protection with comfort, flexibility and dexterity for dry environments.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • EN388
    4331
  • Features
    Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Hand Type
    Pair
  • Knit Gauge
    15
  • Latex Free
    Yes
  • Liner Material
    Engineered Yarn
  • Liner/Shell Material
    Glass/Lycra/Nylon/Polyester
  • Manufacturer Upc Number
    616314044601
  • Spec Sheet
  • Standards Met
    ASTM F 1790-04, ASTM F 1790-05
  • Type
    Cut Resistant
  • UPC_NO
    616314044601

Overview

Mfr description
18-570/M ZORMAX PREMIUM GRAY
  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - Delivered through our micro-cup finish, allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought