Motion
19-D334/L
G-Tek® CR Ultra Glove made with Dyneema - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #03493934
MFR #19-D334/L
Price$18.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Tek® CR Ultra Glove made with Dyneema - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #03493934
MFR #19-D334/L

Mfr description
19-D334/L G-TEK 3GX 13GAUGE SALT/PEPPER
  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.21/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    30 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General duty, Glass Cutting, Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant, Sheet Metal Handling, construction, electronics, parts assembly, sharp small parts Handling
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Salt & Pepper
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knitwrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    general duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    4443
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A4
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Dyneema Diamond Technology
  • Liner/Shell Material
    Dyneema/Nylon
  • Manufacturer Catalog Number
    19-D334/L
  • Manufacturer Upc Number
    616314167775
  • Material
    Dyneema Phoenix Blended
  • Material Type
    Dyneema Phoenix
  • Other Standards Met
    EN 388, FDA food handling requirements 21 CFR, Part 177
  • Product Line
    G-Tek ECO Series
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    ECO Series
  • Spec Sheet
  • Standards Met
    ASTM F 1790-04, ASTM F 1790-05
  • Type
    Cut Resistant
  • UPC_NO
    616314167775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)