Motion
19-D334/M
G-Tek® CR Ultra Glove made with Dyneema - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #03493935
MFR #19-D334/M
Price$18.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Tek® CR Ultra Glove made with Dyneema - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #03493935
MFR #19-D334/M

Mfr description
19-D334/M G-TEK 3GX 13 GAUGE SALT/PEPPER
  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.21/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    30 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Construction, Electronics, Fastening and Anchoring, General duty, Glass Cutting, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Parts assembly, Sharp small parts Handling, Sheet Metal Handling
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Salt & Pepper
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knitwrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    General Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    4443
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Dyneema Diamond Technology
  • Liner/Shell Material
    Dyneema/Nylon
  • Manufacturer Catalog Number
    19-D334/M
  • Manufacturer Upc Number
    616314167782
  • Material
    Dyneema Phoenix Blended
  • Material Type
    Dyneema Phoenix and Spandex
  • Other Standards Met
    EN 388, FDA 21 CFR, Part 177
  • Product Line
    G-Tek ECO Series
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    ECO Series
  • Spec Sheet
  • Standards Met
    ASTM F 1790-04, ASTM F 1790-05
  • Type
    Cut Resistant
  • UPC_NO
    616314167782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)