Motion
19-D470/S
Seamless Knit Dyneema® / Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers
MI ITEM #03493940
MFR #19-D470/S
List Price$44.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Dyneema® / Engineered Yarn Glove with Nitrile Coated MicroFoam Grip on Palm & Fingers
MI ITEM #03493940
MFR #19-D470/S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$44.19/pr for your price

Overview

Mfr description
19-D470/S MAXIGARD PREMIUM GRAY FOAM
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Innovative Fibers - Unique high performance yarns and fibers that offer cut protection while maintaining high levels of comfort
  • Reinforcement - Between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability making it the most breathable cut resistant glove on the market
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - Delivered through our micro-cup finish, allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13
  • Liner/Shell Material
    Dyneema/Glass/Lycra/Nylon
  • Length
    50 cm
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Description
    Designed and developed as a breathable cut resistant glove, MaxiCut® combines cut protection with comfort, flexibility and dexterity for dry environments.
  • Standards Met
    ASTM F 1790-05
  • Latex Free
    Yes
  • UPC_NO
    616314020179
  • Manufacturer Upc Number
    616314020179
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4443
  • Size
    S
  • Type
    Cut Resistant
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Grip Pattern
    MicroFoam
  • Grip Type
    MicroFoam
  • Liner Material
    Dyneema
  • Spec Sheet
  • Features
    Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Additional Details
    Designed and developed as a breathable cut resistant glove, MaxiCut® combines cut protection with comfort, flexibility and dexterity for dry environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought