Motion
19-D322/S
Seamless Knit Dyneema® Diamond Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #03493946
MFR #19-D322/S
Price$14.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Dyneema® Diamond Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
Mi Item #03493946
MFR #19-D322/S

Mfr description
19-D322/S G-TEK CR, 13 GAUGE 100% DSM
  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.36/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    30 cm
  • Size
    S

Details

  • Additional Details
    Introducing the first ever bio-based ultra-high molecular weight polyethylene fiber. This innovation utilizes the mass balance approach and further reduces our reliance on fossil fuel based resources. Now bio-based Dyneema® fiber will enable our partners and downstream customers to reduce their carbon footprint while maintaining the same trusted performance. Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    White
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • EN388
    4542
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Dyneema Diamond Technology
  • Liner/Shell Material
    Dyneema/Lycra
  • Manufacturer Product Page
  • Manufacturer Upc Number
    616314167485
  • Material
    High Performance Polyethylene
  • Spec Sheet
  • Standards Met
    ASTM F 1790-04
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    616314167485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)