Motion
19-D360/M
G-Tek® CR Ultra Gloves made with Dyneema - Size Medium, ANSI Cut Level A3, Cut Resistant Gloves
Mi Item #03493963
MFR #19-D360/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Tek® CR Ultra Gloves made with Dyneema - Size Medium, ANSI Cut Level A3, Cut Resistant Gloves
Mi Item #03493963
MFR #19-D360/M

Mfr description
19-D360/M G-TEK 3GX 13GAUGE GRY DYNEEMA
  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    30 cm
  • Size
    M

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Gray
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • EN388
    4442
  • Grip Type
    Flat
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Dyneema Diamond Technology
  • Liner/Shell Material
    Dyneema/Nylon
  • Manufacturer Upc Number
    616314167904
  • Material
    High Performance Polyethylene
  • Spec Sheet
  • Standards Met
    ASTM F 1790-04, ASTM F 1790-05, CE
  • Type
    Cut Resistant
  • UPC_NO
    616314167904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)