Motion
19-D313/M
G-Tek® CR Ultra Glove made with Dyneema - Size M or Size 8, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #03493971
MFR #19-D313/M
Price$24.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Tek® CR Ultra Glove made with Dyneema - Size M or Size 8, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #03493971
MFR #19-D313/M

Mfr description
19-D313/M G-TEK 3GX DYNEEMA DIAMOND WHT
  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.14/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    30 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Introducing the first ever bio-based ultra-high molecular weight polyethylene fiber. This innovation utilizes the mass balance approach and further reduces our reliance on fossil fuel based resources. Now bio-based Dyneema® fiber will enable our partners and downstream customers to reduce their carbon footprint while maintaining the same trusted performance. Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Construction, Demolition, Electronics, General duty applications, Glass Cutting, Masonry and Tile, Parts assembly, Sharp small parts Handling, Sheet Metal Handling, Steel Rod and Metal Fastening and Assembly
  • Coated Area
    Palm and Fingers
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Latex
  • Coating Style
    Crinkle Latex
  • Color
    White
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    Vietnam
  • Cuff Type
    Knitwrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Medium Weight
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    3544
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Grip Type
    Crinkle
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    13
  • Latex Free
    No
  • Liner Material
    Dyneema Diamond Technology
  • Liner/Shell Material
    Dyneema/Glass/Nylon
  • Manufacturer Catalog Number
    19-D313/M
  • Manufacturer Upc Number
    616314167393
  • Material
    Dyneema Diamond 2.0 Blended
  • Material Type
    Dyneema Diamond 2.0
  • Other Standards Met
    EN 388, FDA Part 177
  • Product Line
    G-Tek ECO Series
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    1
  • Series
    G-Tek ECO Series
  • Spec Sheet
  • Standards Met
    ASTM F 1790, ASTM F 1790-05, CE
  • Type
    Cut Resistant
  • UPC_NO
    616314167393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)