Motion
200-01002
Disposable Apron - Polyethylene Material, White Color, 30 cm Wide, 67 cm Long, Chemical Resistant, Disposable
Mi Item #03493980
MFR #200-01002
Price$233.32/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Apron - Polyethylene Material, White Color, 30 cm Wide, 67 cm Long, Chemical Resistant, Disposable
Mi Item #03493980
MFR #200-01002

Mfr description
200-01002 LIGHT WEIGHT EMBOSSED POLY
  • Excellent resistance to chemicals, fats, oils and grease
  • Easy to clean
  • Convenient individual packaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.32/ca

Specifications

Dimensions

  • Length
    67 cm
  • Material Thickness
    1 mil
  • Width
    30 cm

Details

  • Additional Details
    Lightweight Embossed
  • Color
    White
  • Description
    Economical protection for light to medium duty applications. Great for food handling and preparation, general maintenance
  • Description Keyword
    Aprons
  • Features
    Excellent resistance to chemicals, fats, oils and grease
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Manufacturer Upc Number
    616314022166
  • Material
    Polyethylene
  • Number Of Pockets
    0
  • Resistance
    Chemicals, Fats, Grease, Oils
  • Spec Sheet
  • UPC_NO
    616314022166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)