Motion
200-011
Denim Apron - One Pocket
Mi Item #03493981
MFR #200-011
Price$9.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Denim Apron - One Pocket
Mi Item #03493981
MFR #200-011

Mfr description
200-011 APRON, 100% COTTON BLUE DENIM
  • 100% cotton construction and comfort at affordable prices
  • Serged seams and pre-shrunk for good launderability
  • Available in a variety of pocket configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.04/each

Specifications

Dimensions

  • Length
    50.8 cm
  • Material Thickness
    10 oz
  • Material Weight
    10 oz
  • Width
    30.5 cm

Details

  • Additional Details
    Serged Seams
  • Color
    Blue
  • Description
    Ideal for industrial maintenance, construction, manufacturing and carpentry
  • Description Keyword
    Aprons
  • Features
    100% cotton construction and comfort at affordable prices
  • Garment Type
    Bib Apron
  • Garment Use
    Carpenter's
  • Manufacturer Upc Number
    616314019401
  • Material
    Cotton
  • Number Of Pockets
    1
  • Spec Sheet
  • UPC_NO
    616314019401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)