Motion
200-06002
Disposable Apron - Polyethylene Material, White Color, 28.5 cm Wide, 41 cm Long, Chemical Resistant, Disposable
Mi Item #03493986
MFR #200-06002
Price$35.96/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Apron - Polyethylene Material, White Color, 28.5 cm Wide, 41 cm Long, Chemical Resistant, Disposable
Mi Item #03493986
MFR #200-06002

Mfr description
200-06002 1.25 MIL. EMBOSSED POLY
  • Excellent resistance to chemicals, fats, oils and grease
  • Easy to clean
  • Convenient individual packaging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.96/bx

Specifications

Dimensions

  • Length
    41 cm
  • Material Thickness
    1.25 mil
  • Width
    28.5 cm

Details

  • Additional Details
    Tie-Back Style
  • Color
    White
  • Description
    Economical protection for light to medium duty applications. Great for food service & processing and maintenance.
  • Description Keyword
    Aprons
  • Features
    Excellent resistance to chemicals, fats, oils and grease
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Disposable
  • Manufacturer Upc Number
    616314032295
  • Material
    Polyethylene
  • Number Of Pockets
    0
  • Resistance
    Chemicals, Fats, Grease, Oils
  • Spec Sheet
  • UPC_NO
    616314032295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)