Motion
200-07501
Vinyl Pot Sink Apron
MI ITEM #03493987
MFR #200-07501
List Price$5.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vinyl Pot Sink Apron
MI ITEM #03493987
MFR #200-07501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.05/pr for your price

Overview

Mfr description
200-07501 POT SINK VINYL APRON, 7.5 MIL
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
  • Excellent resistance to chemicals, fats, oils and grease

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Length
    42 cm
  • Width
    26 cm
  • Material
    PVC
  • Color
    White
  • Resistance
    Chemicals, Fats, Grease, Oils
  • Number Of Pockets
    0
  • Material Thickness
    8 mil
  • Features
    Superior flexibility
  • Manufacturer Upc Number
    616314022173
  • UPC_NO
    616314022173
  • Description
    Great for food handling and preparation, industrial maintenance and chemical processing
  • Additional Details
    Pot Sink
  • Description Keyword
    Aprons
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought