Motion
200-12501
Neoprene Apron
MI ITEM #03493989
MFR #200-12501
Price$31.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene Apron
MI ITEM #03493989
MFR #200-12501

Mfr description
200-12501 LIGHT WEIGHT NEOPRENE APRON
  • Provides protection against a wide range of chemicals
  • Rust proof grommets
  • Reinforced bib
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.11/each

Specifications

Dimensions

  • Length
    50 cm
  • Material Thickness
    20 mil
  • Width
    35 cm

Details

  • Additional Details
    Rust Proof Grommets
  • Color
    Black
  • Description
    Ideal for chemical plants, plating facilities and general maintenance
  • Description Keyword
    Aprons
  • Features
    Provides protection against a wide range of chemicals
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Manufacturer Upc Number
    616314023255
  • Material
    Neoprene
  • Number Of Pockets
    0
  • Resistance
    Acids, Caustics, Oils, Solvents
  • Spec Sheet
  • UPC_NO
    616314023255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)