Motion
200-20001
Vinyl Heavy Duty Apron
Mi Item #03493990
MFR #200-20001
Price$9.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vinyl Heavy Duty Apron
Mi Item #03493990
MFR #200-20001

Mfr description
200-20001 HEAVY DUTY VINYL APRON
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
  • Excellent resistance to chemicals, fats, oils and grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.67/pr

Specifications

Dimensions

  • Length
    17 cm
  • Material Thickness
    20 mil
  • Width
    11 cm

Details

  • Additional Details
    Heavy-Duty
  • Color
    White
  • Description
    Great for food handling and preparation, industrial maintenance and chemical processing.
  • Description Keyword
    Aprons
  • Features
    Superior flexibility
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Manufacturer Upc Number
    616314020223
  • Material
    PVC
  • Number Of Pockets
    0
  • Resistance
    Chemicals, Fats, Grease, Oils
  • Spec Sheet
  • UPC_NO
    616314020223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)