Motion
201-100X3
Pvc - 3XL Size, Yellow Color, Detachable Hood, Fly Front, PVC Material
Mi Item #03494001
MFR #201-100X3
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc - 3XL Size, Yellow Color, Detachable Hood, Fly Front, PVC Material
Mi Item #03494001
MFR #201-100X3

Mfr description
201-100X3 3-PIECE RAINSUIT, SINGLE PLY
  • Detachable hood with drawstring
  • Storm flap front, two flaped pockets and underarm vents
  • Adjustable snaps at wrists and ankles for better fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Chest Size
    62 in
  • Material Thickness
    0.1 mm
  • Size
    3XL

Details

  • Ankle Style
    Adjustable Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Country of Origin
    China
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Fly Front
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Chemical, Rain
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Hood, Jacket, Pants
  • Material
    PVC
  • Pant Type
    Waist-Length Pants
  • Product Line
    Falcon
  • Wrist Ankle Closure
    Snaps at Wrists & Open Ankles
  • Wrist Type
    Adjustable Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)