Motion
201-250X1
Value Three-Piece Rainsuit - 0.25 mm, Yellow, XL
MI ITEM #03494007
MFR #201-250X1
Your Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Three-Piece Rainsuit - 0.25 mm, Yellow, XL
MI ITEM #03494007
MFR #201-250X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.55/each(List $16.74)

Overview

Mfr description
201-250XL 3-PIECE RAINSUIT, SINGLE PLY
  • Detachable hood with drawstring
  • Storm flap front, two flapped pockets and underarm vents
  • Adjustable snaps at wrists and ankles for better fit
  • Made with .25mm thick single ply PVC
  • Bib overalls for full moisture protection
  • Self collar for comfort

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Chemical, Rain
  • High Visibility
    No
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Snaps at Wrists & Open Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Fly Front
  • Material
    PVC
  • Size
    XL
  • Color
    Yellow
  • Product Line
    Falcon
  • Material Thickness
    0.25 mm
  • Chest Size
    56 in
  • Closure Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text