Motion
201-250X2
Value Three-Piece Rainsuit - 0.25 mm, Yellow, 2XL
Mi Item #03494008
MFR #201-250X2
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Three-Piece Rainsuit - 0.25 mm, Yellow, 2XL
Mi Item #03494008
MFR #201-250X2

Mfr description
201-2502XL 3-PIECE RAINSUIT, SINGLE PLY
  • Detachable hood with drawstring
  • Storm flap front, two flapped pockets and underarm vents
  • Adjustable snaps at wrists and ankles for better fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Chest Size
    59 in
  • Material Thickness
    0.25 mm
  • Size
    2XL

Details

  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Fly Front
  • Garment Type
    3-Piece Suit
  • Garment Use
    Chemical, Rain
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Material
    PVC
  • Pant Type
    Bib Overalls
  • Product Line
    Falcon
  • Wrist Ankle Closure
    Snaps at Wrists & Open Ankles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)