Motion
201-360X3
Pvc/polyester - 3XL Size, Hi-Vis Orange Color, Detachable Hood, Fly Front, PVC, Polyester Material
Mi Item #03494049
MFR #201-360X3
Price$20.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc/polyester - 3XL Size, Hi-Vis Orange Color, Detachable Hood, Fly Front, PVC, Polyester Material
Mi Item #03494049
MFR #201-360X3

Mfr description
201-360X3 3-PIECE RAINSUIT, PVC/POLY
  • Detachable hood with drawstring
  • Storm flap front, two flaped pockets and underarm vents
  • Adjustable snaps at wrists and ankles for better fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.07/each

Specifications

Dimensions

  • Chest Size
    62 in
  • Material Thickness
    0.35 mm
  • Size
    3XL

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Fly Front
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Chemical, Rain
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Includes
    Bib Pants, Hood, Jacket
  • Material
    PVC, Polyester
  • Pant Type
    Bib Overalls
  • Product Line
    Falcon
  • Wrist Ankle Closure
    Snaps at Wrists & Open Ankles
  • Wrist Type
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)