Motion
201-370S
Premium Three-Piece Rainsuit - 0.35mm
MI ITEM #03494054
MFR #201-370S
List Price$18.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Three-Piece Rainsuit - 0.35mm
MI ITEM #03494054
MFR #201-370S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.41/each for your price

Overview

Mfr description
201-370S 3-PIECE RAINSUIT, PVC/POLY
  • Detachable hood with drawstring
  • Storm flap front
  • 2 flap pockets
  • Underarm vents
  • Adjustable snaps at wrists and ankles for better fit
  • Made with .35mm thick pvc and polyester fabric
  • Bib overalls for full moisture protection
  • Self material collar for easy cleaning
  • Cape vented back

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Chemical, Rain
  • High Visibility
    Yes
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Snaps at Wrists & Open Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Fly Front
  • Material
    PVC, Polyester
  • Size
    S
  • Color
    Yellow
  • Product Line
    Falcon
  • Material Thickness
    0.35 mm
  • Chest Size
    50 in
  • Closure Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought