Motion
202-101
Single-Layer Nomex® Balaclava without Bib - Full Face
MI ITEM #03494061
MFR #202-101
Price$43.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Layer Nomex® Balaclava without Bib - Full Face
MI ITEM #03494061
MFR #202-101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.59/each

Specifications

Details

  • Additional Details
    A key factor in the thermal protection Nomex® provides is that it carbonizes and thickens when exposed to the intense heat of today's fires. This increases the protective barrier between the heat source and the skin and minimizes burn injury. This tough, protective barrier stays supple and flexible until it cools, which gives you valuable extra seconds of protection when you need it most.Garments made from Nomex® are also durable, lasting on average two to three times longer than most other standard protective fabrics, including 100% cotton, polyester garment blends and typical flame retardant treated cotton.
  • Approval Listing Regulations
    OSHA
  • Color
    Black
  • Construction Description
    Without Bib
  • Description
    A key factor in the thermal protection Nomex® provides is that it carbonizes and thickens when exposed to the intense heat of today's fires. This increases the protective barrier between the heat source and the skin and minimizes burn injury. This tough, protective barrier stays supple and flexible until it cools, which gives you valuable extra seconds of protection when you need it most.Garments made from Nomex® are also durable, lasting on average two to three times longer than most other standard protective fabrics, including 100% cotton, polyester garment blends and typical flame retardant treated cotton.
  • Description Keyword
    FR Hoods
  • Flame Resistant
    Flame Resistant Garment
  • Fresh Air System Included
    Does Not Include Fresh Air System
  • Garment Type
    Arc Flash Protection Hood
  • Manufacturer Upc Number
    616314019432
  • Material
    Nomex
  • Spec Sheet
  • UPC_NO
    616314019432

Overview

Mfr description
202-101 100% NOMEX HOOD, FULL FACE
  • 100% Nomex® flame resistant balaclavas offer limited chemical splash protection along with excellent wear and durability
  • 100% Nomex® fabric's protective qualities will not wash out
  • Fabric meets OSHA requirements for flame resistance
  • Ideal for use in chemical plants, metal and glass manufacturing, natural gas production and distribution and law enforcement
  • One Size Fits Most

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought