Motion
202-110
Single-Layer Nomex® Balaclava with Bib - Full Face
Mi Item #03494064
MFR #202-110
Price$48.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Layer Nomex® Balaclava with Bib - Full Face
Mi Item #03494064
MFR #202-110

Mfr description
202-110 100% NOMEX HOOD, FULL FACE
  • 100% Nomex® flame resistant balaclavas offer limited chemical splash protection along with excellent wear and durability
  • 100% Nomex® fabric's protective qualities will not wash out
  • Fabric meets OSHA requirements for flame resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.70/each

Specifications

Details

  • Additional Details
    A key factor in the thermal protection Nomex® provides is that it carbonizes and thickens when exposed to the intense heat of today's fires. This increases the protective barrier between the heat source and the skin and minimizes burn injury. This tough, protective barrier stays supple and flexible until it cools, which gives you valuable extra seconds of protection when you need it most.Garments made from Nomex® are also durable, lasting on average two to three times longer than most other standard protective fabrics, including 100% cotton, polyester garment blends and typical flame retardant treated cotton.
  • Approval Listing Regulations
    OSHA
  • Color
    White
  • Construction Description
    With Bib
  • Description
    A key factor in the thermal protection Nomex® provides is that it carbonizes and thickens when exposed to the intense heat of today's fires. This increases the protective barrier between the heat source and the skin and minimizes burn injury. This tough, protective barrier stays supple and flexible until it cools, which gives you valuable extra seconds of protection when you need it most.Garments made from Nomex® are also durable, lasting on average two to three times longer than most other standard protective fabrics, including 100% cotton, polyester garment blends and typical flame retardant treated cotton.
  • Description Keyword
    FR Hoods
  • Flame Resistant
    Flame Resistant Garment
  • Fresh Air System Included
    Does Not Include Fresh Air System
  • Garment Type
    Arc Flash Protection Hood
  • Manufacturer Upc Number
    616314019463
  • Material
    Nomex
  • Spec Sheet
  • UPC_NO
    616314019463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)