Motion
20-D12
Kut-Gard® Dyneema Sleeve - Dyneema Material, 45.7 cm Long, White Color
Mi Item #03494115
MFR #20-D12
Price$9.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Dyneema Sleeve - Dyneema Material, 45.7 cm Long, White Color
Mi Item #03494115
MFR #20-D12

Mfr description
20-D12 DYNEEMA SLEEVES, 100%
  • Provides cut and abrasion resistance for light duty applications
  • Seamless construction offers increased comfort and breathability
  • Elastic ends for a snug fit and to eliminate debris from entering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.99/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    12
  • Width
    30.48 cm

Details

  • Additional Details
    Seamless Construction
  • Ansi Isea Cut Resistance Level
    A2
  • Approval Listing Regulations
    ASTM F1790-04
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    White
  • Construction Description
    Seamless Knit
  • Description
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Provides cut and abrasion resistance for light duty applications
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Dyneema Diamond Technology
  • Manufacturer Upc Number
    616314037191
  • Material
    Dyneema
  • Ply
    Single-Ply
  • Product Line
    20-D
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314037191

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)