Motion
20-D20TO
Cut Resistant Sleeve White 20"
MI ITEM #03494119
MFR #20-D20TO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve White 20"
MI ITEM #03494119
MFR #20-D20TO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20-D20TO DYNEEMA SLEEVES, 100%

Specifications

  • Garment Type
    Cut Resistant
  • Length
    45.7 cm
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Dyneema
  • Color
    White
  • Width
    30.48 cm
  • Approval Listing Regulations
    ASTM F1790-04
  • Closure Type
    Elastic Opening at Both Ends
  • Size
    20
  • Manufacturer Upc Number
    616314037238
  • Product Line
    20-D
  • Additional Details
    Seamless Construction
  • Description Keyword
    Cut Resistant Sleeve
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought