Motion
20-D21TO
Cut Resistant Sleeve White 21"
Mi Item #03494120
MFR #20-D21TO
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve White 21"
Mi Item #03494120
MFR #20-D21TO

Mfr description
20-D21TO DYNEEMA SLEEVES, 100%
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    21
  • Width
    30.48 cm

Details

  • Color
    White
  • Description Keyword
    Cut Resistant Sleeve
  • Manufacturer Upc Number
    616314027475
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314027475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)