Motion
22-650M
Kut-Gard® Stainless Steel Engineered Yarn - Size M or Size 8, ANSI Cut Level Level 7, Cut Resistant Gloves
Mi Item #03494135
MFR #22-650M
Price$23.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Stainless Steel Engineered Yarn - Size M or Size 8, ANSI Cut Level Level 7, Cut Resistant Gloves
Mi Item #03494135
MFR #22-650M

Mfr description
22-650M KUT-GARD STEEL CORE GLOVES
  • Seamless knit construction provides comfort, fit, and dexterity
  • PolyKor® engineered yarns offer exceptional cut and slash resistance
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.79/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    30.48 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Ansi Isea Cut Resistance Level
    Level 7
  • Applications
    Construction Applications, Food Service, Food processing, Glass Handling, Industrial Applications, Metal Handling
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Blue
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Material
    Non-latex
  • Cuff Type
    Knitwrist
  • Description
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Heavy Duty
  • En 388 Cut Resistance Level
    5
  • Features
    Seamless knit construction provides comfort, fit, and dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A7
  • Hand
    Ambidextrous
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Liner Material
    PolyKor
  • Liner/Shell Material
    Polyester/Stainless Steel
  • Manufacturer Catalog Number
    22-650M
  • Manufacturer Upc Number
    616314017483
  • Material
    PolyKor Blended
  • Material Type
    PolyKor
  • Other Standards Met
    FDA 21 CFR, Part 177
  • Product Line
    Claw Cover
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    24
  • Series
    Claw Cover
  • Spec Sheet
  • Standards Met
    21 CFR 170-199, ASTM F 1790-04
  • Type
    Cut Resistant
  • UPC_NO
    616314017483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)