Motion
22-720S
Seamless Knit PolyKor® Blended Antimicrobial Glove - Medium Weight
MI ITEM #03494153
MFR #22-720S
List Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Antimicrobial Glove - Medium Weight
MI ITEM #03494153
MFR #22-720S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.05/each for your price

Overview

Mfr description
22-720S KUT-GARD STEEL CORE GLOVES
  • Seamless knit construction provides comfort, fit, and dexterity
  • PolyKor® engineered yarns offer exceptional cut and slash resistance
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Special non-latex Cuff dramatically reduces cuff blowout, even after multiple launderings in bleach
  • Can be worn on its own or as a glove liner
  • Good gripping properties
  • Shrink resistant
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Coating
    Uncoated
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10
  • Liner/Shell Material
    Polyester/Stainless Steel
  • Length
    30.48 cm
  • En 388 Cut Resistance Level
    4
  • Description
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Standards Met
    21 CFR 170-199, ASTM F 1790-04
  • UPC_NO
    616314030819
  • Manufacturer Upc Number
    616314030819
  • Description Keyword
    Cut Resistant Gloves
  • Size
    S
  • Type
    Cut Resistant
  • Construction Description
    Seamless Knit
  • Liner Material
    Antimicrobial PolyKor
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort, fit, and dexterity
  • Additional Details
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text