Motion
22-730XL
Kut-Gard® Stainless Steel Engineered Yarn - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #03494159
MFR #22-730XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Stainless Steel Engineered Yarn - Size XL or Size 10, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #03494159
MFR #22-730XL

Mfr description
22-730XL KUT-GARD STEEL CORE GLOVES
  • Seamless knit construction provides comfort, fit, and dexterity
  • PolyKor® engineered yarns offer exceptional cut and slash resistance
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    30.48 cm
  • Size
    XL

Details

  • Additional Details
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Ansi Isea Cut Resistance Level
    Level 4
  • Coating
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    White
  • Construction Description
    Seamless Knit
  • Country of Origin
    USA
  • Cuff Type
    Knitwrist
  • Description
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Cut Resistance Level
    5
  • Features
    Seamless knit construction provides comfort, fit, and dexterity
  • Hand Type
    Pair
  • Harmonization Code
    6116.93.8800US
  • Knit Gauge
    13
  • Liner Material
    PolyKor
  • Liner/Shell Material
    Polyester/Stainless Steel
  • Manufacturer Upc Number
    616314017551
  • Material
    Stainless Steel, Synthetic Fiber
  • Product Types
    Seamless Gloves
  • Spec Sheet
  • Standards Met
    21 CFR 170-199, ASTM F 1790-04
  • Type
    Cut Resistant
  • UPC_NO
    616314017551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)