Overview
Mfr description
22-754M KUT-GARD STEEL CORE GLOVES
- Seamless knit construction provides comfort, fit, and dexterity
- Multiple strands of stainless steel combined with high strength fibers wrapped in polyester ensures maximum protection
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
- Glove SizeMedium
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialUncoated
- Coating Outer Shell CoverageUncoated
- Hand TypePair
- CoatingUncoated
- ColorGray
- Cuff TypeKnitwrist
- Knit Gauge13
- Liner/Shell MaterialDyneema/Polyester/Silica/Stainless Steel
- Length30.48 cm
- En 388 Cut Resistance Level5
- DescriptionIdeal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
- Standards Met21 CFR 170-199, ANSI Standard 51, ASTM F 1790-04, EPA, FDA, NSF
- Manufacturer Upc Number616314005305
- Description KeywordCut Resistant Gloves
- SizeM
- TypeCut Resistant
- Construction DescriptionSeamless Knit
- Liner MaterialDyneema
- Spec Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data