Motion
22-754S
Polyester over Dyneema® / Silica / Stainless Steel Core Seamless Glove - Light Weight
Mi Item #03494178
MFR #22-754S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyester over Dyneema® / Silica / Stainless Steel Core Seamless Glove - Light Weight
Mi Item #03494178
MFR #22-754S

Mfr description
22-754S KUT-GARD STEEL CORE GLOVES
  • Seamless knit construction provides comfort, fit, and dexterity
  • Multiple strands of stainless steel combined with high strength fibers wrapped in polyester ensures maximum protection
  • Complies with FDA food handling requirements 21 CFR, Part 177
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    30.48 cm
  • Size
    S

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Gray
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Cut Resistance Level
    5
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Dyneema
  • Liner/Shell Material
    Dyneema/Polyester/Silica/Stainless Steel
  • Manufacturer Upc Number
    616314005299
  • Spec Sheet
  • Standards Met
    21 CFR 170-199, ANSI Standard 51, ASTM F 1790-04, EPA, FDA, NSF
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)