Motion
22-770M
Polyester over Dyneema® / Silica / Stainless Steel Core Antimicrobial Glove - Heavy Weight
MI ITEM #03494199
MFR #22-770M
List Price$31.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyester over Dyneema® / Silica / Stainless Steel Core Antimicrobial Glove - Heavy Weight
MI ITEM #03494199
MFR #22-770M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.03/each for your price

Overview

Mfr description
22-770M KUT-GARD DYNEEMA GLOVES
  • Seamless knit construction provides comfort, fit, and dexterity
  • Steel fiber yarn wrapped with Dyneema®, enhances the gloves performance without sacrificing flexibility and dexterity
  • Yarns constructed of flexible steel core strands offer exceptional cut and slash resistance
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Coating
    Uncoated
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7
  • Liner/Shell Material
    Dyneema/Polyester/Silica
  • Length
    30.48 cm
  • En 388 Cut Resistance Level
    5
  • Description
    Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
  • Standards Met
    21 CFR 170-199, ASTM F 1790-05, EPA, FDA, NSF, USDA
  • UPC_NO
    616314045332
  • Manufacturer Upc Number
    616314045332
  • Description Keyword
    Cut Resistant Gloves
  • Size
    M
  • Type
    Cut Resistant
  • Construction Description
    Seamless Knit
  • Liner Material
    Antimicrobial Dyneema
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text