Motion
250-01-0004
Zenon Z12 Bouton Rimless Frame - Scratch Resistant, Orange Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03494218
MFR #250-01-0004
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zenon Z12 Bouton Rimless Frame - Scratch Resistant, Orange Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03494218
MFR #250-01-0004

Mfr description
250-01-0004 EYEWEAR, ZENON Z12
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Description
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Orange
  • Lens Color Family
    Orange
  • Lens Material
    Polycarbonate
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314022784
  • Product Line
    Zenon Z12
  • Spec Sheet
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UPC_NO
    616314022784
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)