Motion
250-01-0080
Rimless Safety Glasses with Black Temple and Clear Lens
MI ITEM #03494221
MFR #250-01-0080
List Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Black Temple and Clear Lens
MI ITEM #03494221
MFR #250-01-0080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.00/each for your price

Overview

Mfr description
250-01-0080 EYEWEAR, ZENON Z12, RIMLESS
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • 9.5 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Uncoated
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    OS
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Zenon Z12
  • Temple Style
    Flexible
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87+
  • Description
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314025266
  • UPC_NO
    616314025266
  • Weight
    6 kg
  • Additional Details
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Frame Type
    Universal
  • Lens Color Family
    Clear
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text