Motion
250-01-0980
Rimless Safety Glasses with Clear Temple and Clear Lens
MI ITEM #03494225
MFR #250-01-0980
Your Price$1.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Clear Temple and Clear Lens
MI ITEM #03494225
MFR #250-01-0980

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.74/pr(List $2.00)

Overview

Mfr description
250-01-0980 EYEWEAR, ZENON Z12, RIMLESS
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • 9.5 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Uncoated
  • Frame Temple Color
    Transparent
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    OS
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Zenon Z12
  • Temple Style
    Flexible
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Transparent
  • Approval Listing Regulations
    ANSI Z87+
  • Description
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314022500
  • UPC_NO
    616314022500
  • Weight
    6 kg
  • Additional Details
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Frame Type
    Universal
  • Lens Color Family
    Clear
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought