Motion
250-01-5504
Rimless Safety Glasses with Dark Brown Temple, Dark Brown Lens and Anti-Scratch Coating
MI ITEM #03494227
MFR #250-01-5504
Your Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Dark Brown Temple, Dark Brown Lens and Anti-Scratch Coating
MI ITEM #03494227
MFR #250-01-5504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.98/each(List $2.73)

Overview

Mfr description
250-01-5504 EYEWEAR, ZENON Z12, RIMLESS
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • 9.5 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Dark Brown
  • Lens Coating
    Anti-Scratch
  • Frame Temple Color
    Brown
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Zenon Z12
  • Temple Style
    Flexible
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Brown
  • Approval Listing Regulations
    ANSI Z87+
  • Description
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314020001
  • UPC_NO
    616314020001
  • Weight
    6 kg
  • Additional Details
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Frame Type
    Universal
  • Lens Color Family
    Brown
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text