Motion
250-03-0000
Zenon Z28 Over-the-Glass (OTG) Rimless Frame - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03494233
MFR #250-03-0000
Price$2.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zenon Z28 Over-the-Glass (OTG) Rimless Frame - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03494233
MFR #250-03-0000

Mfr description
250-03-0000 EYEWEAR, ZENON Z28, RIMLESS
  • Over-the-glass design helps keep prescription eyewear users in compliance
  • Can also be worn by itself as a regular safety glass
  • Rimless frame design ensures an unobstructed view
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.66/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    7.5 kg

Details

  • Additional Details
    Over-The-Glass (OTG) style that fits comfortably over most personal eyewear.
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Over-the-glass design helps keep prescription eyewear users in compliance
  • Description
    Over-The-Glass (OTG) style that fits comfortably over most personal eyewear.
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Black
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314024702
  • Product Line
    Zenon Z28
  • Spec Sheet
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Type
    Safety Glasses
  • UPC_NO
    616314024702
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)